Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 4mm Tube OD

  • Mfr # 60230-4

  • Zoro # G5095356


product price:  $39.55
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
4mm
Standards
EN 331, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60230-4
Zoro #
G5095356
UPC #
-
Country of Origin
Colombia

Dimensions

Tube Size
4mm
Overall Length
36 mm
Fitting Side C Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 3 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Tee Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Tee
Color
Silver
Compliance
EN331, REACH, ROHS
Body Material
Stainless steel
Fittings Sub-Category
Tees
Gasket Material
PTFE/FKM
Minimum Operating Temperature
5 Degrees F
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Metric
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
290 psi
Fitting Side C Connection Type
Push-to-Connect
Material Grade
316
Maximum Operating Temperature
437 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Connector Type
Union
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
437 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
For Media Type
Compressed Air

Description

Push-Fit Tee Fitting, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Side C Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.