Shop AIGNEP USA

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 5/16 in Tube OD, Metal

  • Mfr # 88230-05

  • Zoro # G8742334


product price:  $43.79
/pk 5, $8.76/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
5/16 in
Standards
RAEE/WEEE, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88230-05
Zoro #
G8742334
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Overall Length
1 25/32 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side C Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 3 Tube Outer Diameter
5/16 in

Details

Item
Push-Fit Tee Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
RAEE/WEEE, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Tee Union
Fitting Shape
Tee
Pipe Fitting Connection Type
Push-Fit
Fittings Sub-Category
Tees
Tube Fitting Material
Brass
Color
Silver
Gasket Material
Buna N
Basic Pipe Fitting Material
Metal
Special Features
Stainless Steel Gripper Collet
Basic Pipe Fitting Shape
Tee
Compliance
ROHS,RAEE/WEEE
Body Material
Nickel Plated Brass
Minimum Operating Temperature
0 Degrees F
Fitting Side C Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial
Maximum Operating Pressure
290 psi
Finish/Coating
Nickel Plated
Maximum Operating Temperature
160 Degrees F
Fitting Side B Connection Type
Push-to-Connect
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Connector Type
Union
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Finish
Nickel-Plated

Description

The AIGNEP USA - 88230-05 falls under the category of "Push On Hose Fittings". These hose fittings are intended for use in making hose connections in various industrial and commercial scenarios. Equipped with a sturdy body, the item has been created for potential use in applications that necessitate hose connections.

Key Features:

  • This product is a type of Push On Hose Fitting, designed for hose connections.
  • In regards to its application, it is a key part in industrial and commercial systems.
  • The unit, built with a strong body, is intended for use in different operating conditions.
  • This auxiliary product can contribute to the function of larger systems by being involved in hose connections.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.