Shop AIGNEP USA

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 1/4 in Tube OD, Metal, 5 PK

  • Mfr # 87222-04-06

  • Zoro # G2549023


product price:  $46.15
/pk 5, $9.23/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Tube Size
1/4 in
Application
Air
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87222-04-06
Zoro #
G2549023
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size
3/8 in
Hex Head Size
19/32 in
Overall Length
1 15/16 in
Fitting Side C Pipe Size
3/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Tee Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Run Tee
Fitting Shape
Tee
Fittings Sub-Category
Tees
Basic Pipe Fitting Material
Metal
Body Material
Nickel Plated Brass
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Push-To-Connect
Gasket Material
NBR70
Color
Silver
Fitting Side B Connection Type
Push-to-Connect
Fitting Side C Connection Type
Universal
Minimum Operating Temperature
0 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
160 Degrees F
Maximum Operating Pressure
290 psi
Fitting Material
Brass
Finish/Coating
Nickel Plated
Connector Type
Adapter
Fitting Side 3 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Fitting Features
Swivel
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Maximum
160 Degrees F

Description

Push-Fit Tee Fitting, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.