Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 14mm Tube OD, 1/2 in Pipe Size

  • Mfr # 55210-14-1/2

  • Zoro # G5098217


product price:  $8.79
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Tube Size
14mm
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55210-14-1/2
Zoro #
G5098217
UPC #
-
Country of Origin
China

Dimensions

Tube Size
14mm
Pipe Size
1/2 in
Hex Head Size
53/64 in
Overall Length
2 13/32 in
Fitting Side C Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
14 mm
Fitting Side B Tube Outer Diameter
14 mm
Fitting Side 1 Tube Outer Diameter
14 mm
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
14 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Tee
Fittings Sub-Category
Tees
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Compliance
EN331, REACH, ROHS
Gasket Material
NBR70
Body Material
Composite
Color
Black
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
160 Degrees F
Fitting Side C Connection Type
Universal
Maximum Operating Pressure
250 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Nylon
Operating Pressure - Maximum
290 psi
For Media Type
Compressed Air
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Features
Swivel
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
160 Degrees F

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.