Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect, 1/4 in Tube OD, 1/4 in Pipe Size

  • Mfr # 85320-04-04
  • Zoro # G5096388
product price: 
$
5.19
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
1/4 in
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
85320-04-04
Zoro #
G5096388
UPC #
-
Country of Origin
United States
Item
Push-Fit Wye Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Wye
Body Material
Composite
Gasket Material
NBR70
Color
Black
Compliance
EN331, REACH, ROHS
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Fittings Sub-Category
Wyes
Maximum Operating Pressure
250 psi
Release Ring Material
NBR70
Thread Sealant Type
NBR 70
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Minimum Operating Temperature
0 Degrees F
Fitting Material
Nylon
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
160 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air
Wire Color
Black

Dimensions

Tube Size
1/4 in
Pipe Size
1/4 in
Hex Head Size
9/16 in
Overall Length
1 25/32 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Thread Size
1/4-18
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Wire Rope Length
1 25/32 in
Length
1 25/32 in

Description

The AIGNEP USA - 30468625 is a product in the "Push On Hose Fittings" category. This fitting is a crucial tool for securing and connecting various types of hoses and tubes. The AIGNEP push-on fitting aims to provide a secure and leak-proof attachment that enhances your hose systems, though actual performance may vary based on usage. Designed with robust construction and a superior design, it's intended to hold up under various conditions, however, actual performance may depend on specific demands and usage. This is an important tool for industries that depend on fluid transmission through hoses and tubes.

Key Features:

  • Part of 'Push On Hose Fittings' Category: Indicates its use in hose and tubing systems with a push-fit connection mechanism that aims for secure and efficient operation.
  • Aims to provide a secure connection: This feature underlines the push-fit fitting's intention to form a tight, leak-proof seal between the hose and the connected equipment, but performance can change based on usage.
  • Intended to perform in various conditions but actual performance may depend on specific demands and usage: This highlights the product's resilience and targets for optimal operation regardless of working conditions.
  • Robust construction: The push-fit fitting uses durable materials in construction aiming to provide long-lasting performance, though the actual lifespan may vary according to usage and maintenance.
  • Superior design: With user needs and industry standards in mind, the fitting is designed to operate according to its specifications but actual performance can change based on usage conditions.

Restrictions

Ratings & reviews