Push to Connect Fitting, Stainless Steel, Silver

  • Mfr # 60005-12-1/2

  • Zoro # G003575793


product price:  $43.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Color
Silver
Overall Length
2 in
Application
Vacuum
System of Measurement
Imperial/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60005-12-1/2
Zoro #
G003575793
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2 in
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
1/2
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Color
Silver
Application
Vacuum
System of Measurement
Imperial/Metric
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
Thread Sealant Type
FKM
Minimum Operating Temperature
5 Degrees F
Release Ring Material
PPSU
Fitting Side B Connection Type
Universal
Release Type
Collet
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
374 Degrees F
Compatible Tube Material
FEP, PA11, PA12, PA6, Polyethylene, Polyurethane, PTFE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Resistance Properties
Impact-Resistant, Vibration-Resistant
Maximum Operating Pressure
290 psi
Fitting Material
Stainless Steel
Material Grade
316
Fitting Shape
Straight
Operating Temperature - Minimum
5 Degrees F
Fitting Side 2 Connection Type
Universal Thread
Connector Type
Adapter
Operating Pressure - Maximum
290.08 psi
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Food, Potable Water, Gases
Operating Temperature - Maximum
374 Degrees F

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/2, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 374 Degrees F, Overall Length 2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.