Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Black

  • Mfr # 59030-6-1/4

  • Zoro # G103575518


product price: $9.59
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Color
Black
Overall Length
1 3/8 in
Application
Vacuum
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59030-6-1/4
Zoro #
G103575518
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 3/8 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/4 in
Compatible Copper Tube Size
4 mm
Fitting Thread Size
1/4"-19
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Color
Black
Application
Vacuum
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
System of Measurement
Imperial/Metric
Maximum Operating Pressure
250 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Impact-Resistant, Vibration-Resistant
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
FBSPP
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Release Type
Collet
Release Ring Material
Composite
Fitting Shape
Tee
Operating Temperature - Maximum
160 Degrees F
Fitting Features
Swivel
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
For Media Type
Air
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
FBSPP
Connector Type
Adapter

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 1/4 In.-19, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.