Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Black

  • Mfr # 59030-8-3/8

  • Zoro # G103575433


product price: $11.79
/ea

Key Features

Specific Fitting Shape
Straight Adapter
System of Measurement
Imperial/Metric
Color
Black
Application
Vacuum
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59030-8-3/8
Zoro #
G103575433
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 9/16 in
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
8 mm
Compatible Copper Tube Size
4 mm
Fitting Thread Size
3/8"-19
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
System of Measurement
Imperial/Metric
Color
Black
Application
Vacuum
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Maximum Operating Temperature
160 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Side B Connection Type
FBSPP
Release Ring Material
Composite
Fitting Material
Brass
Release Type
Collet
Maximum Operating Pressure
250 psi
Fitting Shape
Wye
Operating Pressure - Maximum
250 psi
For Media Type
Air
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
FBSPP
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPP, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size 3/8 In.-19, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.