Push to Connect Fitting, Brass, Black
Mfr # 59040-4
Zoro # G803575573
product price: $6.99
/eaKey Features
Specific Fitting Shape
Straight Connector
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Overall Length
1 21/32 in
Application
Vacuum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59040-4
Zoro #
G803575573
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1 21/32 in
Fitting Thread Size
1/4"
Compatible Copper Tube Size
4 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Description
Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 1/4 In., Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 21/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.