Push to Connect Fitting, Brass, Black
Mfr # 59100-4-1/8
Zoro # G803575467
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Application
Vacuum
System of Measurement
Imperial/Metric
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59100-4-1/8
Zoro #
G803575467
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
2 3/4 in
Fitting Side A Tube Outer Diameter
4 mm
Fitting Thread Size
1/8"-28
Fitting Side B Pipe Size
1/8 in
Compatible Copper Tube Size
4 mm, 6 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/8 in
Description
Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 1/8 In.-28, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.