Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Black

  • Mfr # 59100-6-1/8

  • Zoro # G703575642


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Color
Black
Application
Vacuum
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59100-6-1/8
Zoro #
G703575642
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2 3/4 in
Compatible Copper Tube Size
4 mm, 6 mm
Fitting Thread Size
1/8"-28
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Color
Black
Application
Vacuum
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
System of Measurement
Imperial/Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Fitting Side B Connection Type
MBSPT
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Maximum Operating Pressure
250 psi
Release Ring Material
Composite
Resistance Properties
Impact-Resistant, Vibration-Resistant
Thread Sealant Type
NBR 70
Release Type
Collet
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter, Reducer
For Media Type
Air
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
Fitting Side 2 Connection Type
MBSPT

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 1/8 In.-28, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.