Zoro Homepage

Push to Connect Fitting, Brass, Black

  • Mfr # 59116-8-3/8

  • Zoro # G803575962


product price: $17.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
System of Measurement
Imperial/Metric
Application
Vacuum
Overall Length
3 7/32 in
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59116-8-3/8
Zoro #
G803575962
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3 7/32 in
Fitting Side B Pipe Size
3/8 in
Compatible Copper Tube Size
8 mm, 10 mm
Fitting Thread Size
3/8"-19
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
8 mm

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Fitting Thread Size 3/8 In.-19, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 3 7/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.