Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Gold

  • Mfr # 59216-4-1/8

  • Zoro # G003575496


product price: $13.99
/ea

Key Features

Specific Fitting Shape
Adapter Tee
System of Measurement
Imperial/Metric
Color
Gold
Overall Length
25 mm
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59216-4-1/8
Zoro #
G003575496
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
25 mm
Fitting Thread Size
1/8"
Fitting Side C Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
4 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Adapter Tee
System of Measurement
Imperial/Metric
Color
Gold
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
Application
Food Process, Vacuum
Release Type
Collet
Fitting Material
Brass
Maximum Operating Pressure
290 psi
Minimum Operating Temperature
5 Degrees F
Fitting Side B Connection Type
MBSPP
Maximum Operating Temperature
374 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Ring Material
PPSU
Fitting Side A Connection Type
Push-to-Connect
Resistance Properties
Impact-Resistant, Vibration-Resistant
Compatible Tube Material
FEP, Nylon 11, Nylon 12, Polyamide 6, Polyethylene, Polyurethane, PTFE
Fitting Shape
Tee
Operating Temperature - Maximum
374 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Material Grade
CW510L
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
290 psi
For Media Type
Compressed Air, Food, Potable Water, Gases
Fitting Side 2 Connection Type
MBSPP
Fitting Side 3 Connection Type
MBSPP

Description

Push-Fit Tee Fitting, Application Food Process, Vacuum, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Material Grade CW510L, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 374 Degrees F, Overall Length 25 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.