Push to Connect Fitting, Brass, Gold
Mfr # 59216-8-3/8
Zoro # G303575820
product price: $19.99
/eaKey Features
Specific Fitting Shape
Adapter Tee
Color
Gold
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
Overall Length
29 1/2 mm
Application
Food Process, Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59216-8-3/8
Zoro #
G303575820
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
29 1/2 mm
Fitting Side C Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Thread Size
1/4"
Fitting Side 2 Pipe Size
8 mm
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
8 mm
Description
Push-Fit Tee Fitting, Application Food Process, Vacuum, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Material Grade CW510L, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 374 Degrees F, Overall Length 29 1/2 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.