Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Gold

  • Mfr # 59226-8-1/4

  • Zoro # G603575636


product price: $19.19
/ea

Key Features

Specific Fitting Shape
Tee
System of Measurement
Imperial/Metric
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
Overall Length
35 mm
Application
Food Process, Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59226-8-1/4
Zoro #
G603575636
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
35 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side C Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
System of Measurement
Imperial/Metric
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
Application
Food Process, Vacuum
Color
Gold
Resistance Properties
Impact-Resistant, Vibration-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
PPSU
Maximum Operating Pressure
290 psi
Compatible Tube Material
FEP, Nylon 11, Nylon 12, Polyamide 6, Polyethylene, Polyurethane, PTFE
Fitting Material
Brass
Release Type
Collet
Minimum Operating Temperature
5 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
374 Degrees F
Fitting Shape
Tee
Connector Type
Adapter
Operating Temperature - Minimum
5 Degrees F
Material Grade
CW510L
For Media Type
Compressed Air, Food, Potable Water, Gases
Operating Temperature - Maximum
374 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 3 Connection Type
MBSPP
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Food Process, Vacuum, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Material Grade CW510L, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 374 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.