Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Gold

  • Mfr # 59226-8-3/8

  • Zoro # G603575599


product price: $19.99
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
Overall Length
32 mm
System of Measurement
Imperial/Metric
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59226-8-3/8
Zoro #
G603575599
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
32 mm
Fitting Thread Size
1/8"
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side C Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 2 Pipe Size
8 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
System of Measurement
Imperial/Metric
Color
Gold
Application
Food Process, Vacuum
Release Ring Material
PPSU
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Release Type
Collet
Resistance Properties
Impact-Resistant, Vibration-Resistant
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
374 Degrees F
Fitting Side B Connection Type
MBSPP
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
FEP, Nylon 11, Nylon 12, Polyamide 6, Polyethylene, Polyurethane, PTFE
Minimum Operating Temperature
5 Degrees F
Fitting Shape
Tee
Connector Type
Adapter
Operating Temperature - Minimum
5 Degrees F
Fitting Side 2 Connection Type
MBSPP
Material Grade
CW510L
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
374 Degrees F
Fitting Side 3 Connection Type
MBSPP
For Media Type
Compressed Air, Food, Potable Water, Gases
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Food Process, Vacuum, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Material Grade CW510L, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 374 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.