Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Silver

  • Mfr # 50030N-12-1/2

  • Zoro # G203575791


product price: $5.49
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Application
Vacuum
System of Measurement
Imperial/Metric
Overall Length
1 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50030N-12-1/2
Zoro #
G203575791
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 13/32 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Thread Size
1/2"-14
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Application
Vacuum
System of Measurement
Imperial/Metric
Color
Silver
Fitting Material
Brass
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
160 Degrees F
Finish/Coating
Nickel Plated
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
FBSPP
Compatible Tube Material
FEP, PA11, PA12, PA6, Polyethylene, Polyurethane, PTFE
Release Type
Collet
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Composite
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Shape
Straight
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air
Connector Type
Adapter
Fitting Side 2 Connection Type
FBSPP
Operating Pressure - Maximum
290 psi
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPP, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Fitting Thread Size 1/2 In.-14, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 13/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.