Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Silver

  • Mfr # 50120N-10-1/4

  • Zoro # G303575677


product price: $9.89
/ea

Key Features

Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
System of Measurement
Imperial/Metric
Application
Air, Non-Potable Water
Color
Silver
Connection Type
Push-to-Connect x Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50120N-10-1/4
Zoro #
G303575677
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/4 in
Overall Length
2 27/32 in
Compatible Copper Tube Size
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Thread Size
1/4"
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
System of Measurement
Imperial/Metric
Application
Air, Non-Potable Water
Color
Silver
Connection Type
Push-to-Connect x Universal
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Release Ring Material
Composite
Maximum Operating Pressure
290 psi
Finish/Coating
Nickel Plated
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Side B Connection Type
Universal
Release Type
Collet
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Thread Sealant Type
NBR 70
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
160 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Fitting Shape
90 Degrees Extended Elbow
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
Fitting Features
Swivel
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Universal Thread

Description

Push-Fit Elbow Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size 1/4 In., Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 27/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.