Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Silver

  • Mfr # 50120N-4-1/8

  • Zoro # G103576027


product price: $5.85
/ea

Key Features

Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
System of Measurement
Imperial/Metric
Overall Length
2 in
Pipe Size
1/8 in
Connection Type
Push-to-Connect x Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50120N-4-1/8
Zoro #
G103576027
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2 in
Pipe Size
1/8 in
Fitting Thread Size
1/8
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
4 mm
Compatible Copper Tube Size
4 mm
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
System of Measurement
Imperial/Metric
Connection Type
Push-to-Connect x Universal
Application
Air, Non-Potable Water
Color
Silver
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Resistance Properties
Impact-Resistant, Vibration-Resistant
Finish/Coating
Nickel Plated
Fitting Material
Brass
Fitting Side B Connection Type
Universal
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Release Ring Material
Composite
Thread Sealant Type
NBR 70
Maximum Operating Temperature
160 Degrees F
Release Type
Collet
Maximum Operating Pressure
290 psi
Fitting Shape
90 Degrees Extended Elbow
Fitting Features
Swivel
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
Connector Type
Adapter
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Universal Thread
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F

Description

Push-Fit Elbow Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.