Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Silver

  • Mfr # 50310N-10

  • Zoro # G203575760


product price: $12.75
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Pipe Size
1/8 in
Color
Silver
System of Measurement
Imperial/Metric
Standards
1907/2006 (REACH), 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50310N-10
Zoro #
G203575760
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/8 in
Overall Length
28 1/2 mm
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/8"
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side C Tube Outer Diameter
10 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side 3 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Wye Fitting
Specific Fitting Shape
Straight Adapter
Color
Silver
System of Measurement
Imperial/Metric
Standards
1907/2006 (REACH), 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
Connection Type
Push-to-Connect x BSPP
Application
Vacuum
Finish/Coating
Nickel Plated
Thread Sealant Type
Nitrile Butadiene Rubber
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Material
Brass
Release Type
Collet
Fitting Side B Connection Type
BSPP
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Wye
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
0 Degrees F
For Media Type
Compressed Air, Non-Potable Water, Gases
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated

Description

Push-Fit Wye Fitting, Application Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.