Push to Connect Fitting, Brass, Silver
Mfr # 50600-10-1/8
Zoro # G803575627
product price: $1.99
/eaKey Features
Specific Fitting Shape
Straight Adapter
Connection Type
Push-to-Connect x MBSPP
System of Measurement
Imperial/Metric
Overall Length
1 5/32 in
Application
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50600-10-1/8
Zoro #
G803575627
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1 5/32 in
Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
10 mm
Fitting Thread Size
1/8"-28
Fitting Side B Pipe Size
1/8 in
Compatible Copper Tube Size
8 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
1/8 in
Description
Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Fitting Thread Size 1/8 In.-28, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Straight Adapter
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.