Zoro Homepage

Push to Connect Fitting, Brass, Silver

  • Mfr # 50600-14-1/2

  • Zoro # G603575575


product price: $10.99
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Connection Type
Push-to-Connect x MBSPP
Overall Length
1 5/16 in
Pipe Size
1/2 in
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50600-14-1/2
Zoro #
G603575575
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 5/16 in
Pipe Size
1/2 in
Compatible Copper Tube Size
8 mm
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
1/2"-14
Fitting Side A Tube Outer Diameter
14 mm
Fitting Side 1 Tube Outer Diameter
14 mm
Fitting Side 2 Pipe Size
1/2 in

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 14 mm, Fitting Material Brass, Fitting Thread Size 1/2 In.-14, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.