Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Silver

  • Mfr # 50600-4-1/8

  • Zoro # G603575988


product price: $1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

Specific Fitting Shape
Straight Adapter
System of Measurement
Imperial/Metric
Application
Vacuum
Color
Silver
Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50600-4-1/8
Zoro #
G603575988
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/8 in
Overall Length
1 13/32 in
Fitting Side A Tube Outer Diameter
4 mm
Compatible Copper Tube Size
10 mm
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/8"-28
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
System of Measurement
Imperial/Metric
Application
Vacuum
Color
Silver
Connection Type
Push-to-Connect x MBSPP
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Release Type
Collet
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
MBSPP
Release Ring Material
Composite
Thread Sealant Type
NBR
Resistance Properties
Impact-Resistant, Vibration-Resistant
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Finish/Coating
Nickel Plated
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
Straight
Fitting Side 2 Connection Type
MBSPP
Operating Temperature - Maximum
160 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air, Non-Potable Water, Gases
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Finish
Nickel-Plated

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 1/8 In.-28, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.