Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Silver

  • Mfr # 50600-6-1/8

  • Zoro # G903575855


product price: $1.79
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Pipe Size
1/8 mm
System of Measurement
Metric
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50600-6-1/8
Zoro #
G903575855
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/8 mm
Overall Length
1 1/32 in
Fitting Thread Size
1/8"-28
Fitting Side B Pipe Size
1/8 mm
Fitting Side A Tube Outer Diameter
6 mm
Compatible Copper Tube Size
6 mm
Fitting Side 2 Pipe Size
1/8 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
System of Measurement
Metric
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Color
Silver
Application
Vacuum
Connection Type
Push-to-Connect x MBSPP
Thread Sealant Type
NBR
Fitting Side A Connection Type
Push-to-Connect
Release Type
Collet
Resistance Properties
Impact-Resistant, Vibration-Resistant
Maximum Operating Pressure
290 psi
Fitting Side B Connection Type
MBSPP
Fitting Material
Brass
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Release Ring Material
Composite
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Finish/Coating
Nickel Plated
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Fitting Side 2 Connection Type
MBSPP
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air, Non-Potable Water, Gases
Finish
Nickel-Plated

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/8 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 1/8 In.-28, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.