Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Silver

  • Mfr # 50625-5

  • Zoro # G703575468


product price: $1.34
/ea
Sold in multiples of 6 for $8.04

Key Features

Specific Fitting Shape
Straight Connector
System of Measurement
Metric
Overall Length
50 mm
Color
Silver
Standards
1907/2006 REACH, 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50625-5
Zoro #
G703575468
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Fitting Side A Tube Outer Diameter
5 mm
Fitting Side B Tube Outer Diameter
5 mm
Fitting Side 1 Tube Outer Diameter
5 mm
Fitting Side 2 Tube Outer Diameter
5 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Straight Connector
System of Measurement
Metric
Color
Silver
Standards
1907/2006 REACH, 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
Connection Type
Push-to-Connect x Push-to-Connect
Application
Vacuum
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
0 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Resistance Properties
Impact-Resistant, Vibration-Resistant
Release Type
Collet
Fitting Material
Brass
Compatible Tube Material
FEP, PA11, PA12, Polyamide 6, Polyethylene, Polyurethane, PTFE
Finish/Coating
Nickel Plated
Fitting Shape
Straight
Operating Temperature - Minimum
0 Degrees F
Connector Type
Union
Finish
Nickel-Plated
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
160 Degrees F

Description

Push-Fit Union Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5 mm, Fitting Side B Tube Outer Diameter 5 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 50 mm, Specific Fitting Shape Straight Connector

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.