Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Silver

  • Mfr # 50625-6

  • Zoro # G103575679


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Specific Fitting Shape
Straight Adapter
Standards
1907/2006 REACH, 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
Application
Chemical, Food Process
Overall Length
23 1/2 mm
System of Measurement
Imperial/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50625-6
Zoro #
G103575679
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
23 1/2 mm
Pipe Size
1/8 in
Fitting Thread Size
1/8"
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Straight Adapter
Standards
1907/2006 REACH, 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
Application
Chemical, Food Process
System of Measurement
Imperial/Metric
Connection Type
Push-to-Connect x Universal
Color
Silver
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Impact-Resistant, Vibration-Resistant
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-5 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Release Type
Collet
Fitting Side B Connection Type
Universal
Release Ring Material
Stainless Steel
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Material
Brass
Fitting Shape
Straight
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-5 Degrees F
Connector Type
Union
Operating Temperature - Maximum
392 Degrees F
For Media Type
Compressed Air, Food
Finish
Nickel-Plated

Description

Push-Fit Union Fitting, Application Chemical, Food Process, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 1/8 In., Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.