Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Silver

  • Mfr # 59130-4

  • Zoro # G303576056


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Specific Fitting Shape
90 Degrees Elbow
Overall Length
25/32 in
System of Measurement
Imperial/Metric
Color
Silver
Application
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59130-4
Zoro #
G303576056
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
25/32 in
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Thread Size
1/8"
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
System of Measurement
Imperial/Metric
Color
Silver
Application
Vacuum
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
374 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
5 Degrees F
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Brass
Release Ring Material
PPSU
Compatible Tube Material
FEP, PA11, PA12, PA6, Polyethylene, Polyurethane, PTFE
Release Type
Collet
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Straight
Operating Pressure - Maximum
290.08 psi
Connector Type
Adapter
Operating Temperature - Minimum
5 Degrees F
Operating Temperature - Maximum
374 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Food, Potable Water, Gases
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 1/8 In., Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 374 Degrees F, Overall Length 25/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.