Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Nylon, Black

  • Mfr # 55170-12-1/4

  • Zoro # G703575499


product price: $5.79
/ea

Key Features

Specific Fitting Shape
45 Degrees Swivel Elbow Adapter
System of Measurement
Imperial/Metric
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE
Overall Length
1 3/8 in
Application
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55170-12-1/4
Zoro #
G703575499
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 3/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Thread Size
1/4"
Compatible Copper Tube Size
6 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
45 Degrees Swivel Elbow Adapter
System of Measurement
Imperial/Metric
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE
Application
Air
Color
Black
Fitting Side B Connection Type
Universal
Release Ring Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Temperature
437 Degrees F
Minimum Operating Temperature
5 Degrees F
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Material
Nylon
Thread Sealant Type
FKM
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Release Type
Collet
Fitting Shape
45 Degrees Elbow
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
437 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Fitting Side 2 Connection Type
Universal Thread
Fitting Features
Swivel
Operating Temperature - Minimum
5 Degrees F

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Nylon, Fitting Thread Size 1/4 In., Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 1 3/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.