Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Nylon, Black

  • Mfr # 55360-8-6-1/4

  • Zoro # G103575853


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Specific Fitting Shape
4 Outlet Manifold
Standards
1907/2006 (REACH), 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
Application
Vacuum
System of Measurement
Imperial/Metric
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55360-8-6-1/4
Zoro #
G103575853
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
42 mm
Fitting Thread Size
1/4"
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side C Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
4 Outlet Manifold
Standards
1907/2006 (REACH), 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
Application
Vacuum
System of Measurement
Imperial/Metric
Color
Black
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
160 Degrees F
Release Ring Material
Composite
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side B Connection Type
Universal
Maximum Operating Pressure
250 psi
Fitting Material
Nylon
Release Type
Collet
Thread Sealant Type
Nitrile Butadiene Rubber
Resistance Properties
Impact-Resistant, Vibration-Resistant
Minimum Operating Temperature
0 Degrees F
Fitting Shape
Manifold
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter

Description

Push-Fit Tee Fitting, Application Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Pipe Size 1/4 in, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 42 mm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.