Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Nylon, Black

  • Mfr # 85110-05-04

  • Zoro # G703576021


product price: $2.89
/ea

Key Features

Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Connection Type
Push-to-Connect x Universal
Overall Length
1 21/32 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85110-05-04
Zoro #
G703576021
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 21/32 in
Pipe Size
1/4 in
Fitting Thread Size
1/4"
Compatible Copper Tube Size
5/16 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Connection Type
Push-to-Connect x Universal
Color
Black
Application
Air, Non-Potable Water
System of Measurement
Imperial
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Release Type
Collet
Fitting Material
Nylon
Resistance Properties
Impact-Resistant, Vibration-Resistant
Minimum Operating Temperature
0 Degrees F
Thread Sealant Type
NBR 70
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
160 Degrees F
Fitting Side B Connection Type
Universal
Maximum Operating Pressure
250 psi
Release Ring Material
Composite
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
Universal Thread
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Features
Swivel

Description

Push-Fit Elbow Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Nylon, Fitting Thread Size 1/4 In., Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 21/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.