Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Nylon, Black

  • Mfr # 85320-05-06

  • Zoro # G903575961


product price: $6.19
/ea

Key Features

Specific Fitting Shape
Wye
Application
Air, Non-Potable Water
Pipe Size
1/8 in
Overall Length
47 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85320-05-06
Zoro #
G903575961
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1/8 in
Overall Length
47 mm
Fitting Side C Pipe Size
1/8 in
Fitting Thread Size
1/8"
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 3 Tube Outer Diameter
1/8 in

Details

Item
Push-Fit Wye Fitting
Specific Fitting Shape
Wye
Application
Air, Non-Potable Water
Color
Black
Standards
1907/2006 (REACH), 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
System of Measurement
Imperial
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Release Type
Collet
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Release Ring Material
Composite
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
0 Degrees F
Fitting Side C Connection Type
Universal
Maximum Operating Temperature
160 Degrees F
Fitting Material
Nylon
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Shape
Wye Union
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Connector Type
Union
For Media Type
Compressed Air, Non-Potable Water
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
290 psi

Description

Push-Fit Wye Fitting, Application Air, Non-Potable Water, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.