Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Stainless Steel, Silver

  • Mfr # 60005-10-1/4

  • Zoro # G403576024


product price: $25.65
/ea

Key Features

Specific Fitting Shape
Straight Adapter
System of Measurement
Imperial/Metric
Overall Length
1 25/32 in
Application
Vacuum
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60005-10-1/4
Zoro #
G403576024
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 25/32 in
Fitting Thread Size
1/4"
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
System of Measurement
Imperial/Metric
Application
Vacuum
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
Color
Silver
Maximum Operating Temperature
374 Degrees F
Release Type
Collet
Minimum Operating Temperature
5 Degrees F
Release Ring Material
PPSU
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Universal
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
Material Grade
316
Thread Sealant Type
FKM
Maximum Operating Pressure
290 psi
Compatible Tube Material
FEP, PA11, PA12, PA6, Polyethylene, Polyurethane, PTFE
Fitting Shape
Straight
Connector Type
Adapter
Operating Pressure - Maximum
290.08 psi
Operating Temperature - Maximum
374 Degrees F
For Media Type
Air, Food, Potable Water, Gases
Operating Temperature - Minimum
5 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Universal Thread

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/4 In., Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 374 Degrees F, Overall Length 1 25/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.