Push to Connect Fitting, Stainless Steel, Silver
Mfr # 60005-12-3/8
Zoro # G103575877
product price: $40.69
/eaKey Features
Specific Fitting Shape
Straight Adapter
System of Measurement
Imperial/Metric
Overall Length
21/32 in
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
Application
Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60005-12-3/8
Zoro #
G103575877
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
21/32 in
Fitting Side A Tube Outer Diameter
12 mm
Fitting Thread Size
3/8
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
12 mm
Description
Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Fitting Thread Size 3/8, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 374 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.