Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Stainless Steel, Silver

  • Mfr # 60005-4-1/4

  • Zoro # G003575571


product price: $17.49
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
Overall Length
13/16 in
Color
Silver
System of Measurement
Imperial/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60005-4-1/4
Zoro #
G003575571
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13/16 in
Fitting Side B Tube Outer Diameter
6 mm
Fitting Thread Size
1/4"
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
Color
Silver
System of Measurement
Imperial/Metric
Application
Vacuum
Release Type
Collet
Material Grade
316
Fitting Side B Connection Type
Universal
Release Ring Material
PPSU
Minimum Operating Temperature
5 Degrees F
Maximum Operating Pressure
290 psi
Resistance Properties
Impact-Resistant, Vibration-Resistant
Compatible Tube Material
FEP, PA11, PA12, PA6, Polyethylene, Polyurethane, PTFE
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
374 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
Universal Thread
For Media Type
Air, Food, Potable Water, Gases
Connector Type
Adapter
Operating Temperature - Maximum
374 Degrees F
Operating Pressure - Maximum
290.08 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/4 In., Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 374 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.