Zoro Homepage

Push to Connect Fitting, Stainless Steel, Silver

  • Mfr # 60020-6-M5

  • Zoro # G503575576


product price: $18.35
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Color
Silver
Application
Vacuum
System of Measurement
Imperial/Metric
Overall Length
1 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60020-6-M5
Zoro #
G503575576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 23/32 in
Fitting Thread Size
M5
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
5 mm

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Stainless Steel, Fitting Thread Size M5, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 374 Degrees F, Overall Length 1 23/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.