Push to Connect Fitting, Stainless Steel, Silver
Mfr # 60040-6-4
Zoro # G403575744
product price: $20.69
/eaKey Features
Specific Fitting Shape
Adapter Tee
System of Measurement
Imperial/Metric
Application
Vacuum
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60040-6-4
Zoro #
G403575744
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
1 21/32 in
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Thread Size
1/4"
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Description
Push-Fit Union Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/4 In., Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.