Zoro Homepage

Push to Connect Fitting, Stainless Steel, Silver

  • Mfr # 60111X-10-3/8

  • Zoro # G803575450


product price: $53.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Color
Silver
Pipe Size
3/8 in
Connection Type
Push-to-Connect x Universal
Overall Length
1 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60111X-10-3/8
Zoro #
G803575450
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3/8 in
Overall Length
1 19/32 in
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
10 mm
Fitting Thread Size
3/8"
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Color
Silver
Connection Type
Push-to-Connect x Universal
Standards
1935/2004/EC, DM 174, NSF 169, NSF 61
System of Measurement
Imperial/Metric
Application
Vacuum
Maximum Operating Temperature
374 Degrees F
Minimum Operating Temperature
5 Degrees F
Fitting Side B Connection Type
Universal
Material Grade
316
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
290 psi
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
PPSU
Fitting Material
Stainless Steel
Release Type
Collet
Compatible Tube Material
FEP, PA11, PA12, PA6, Polyethylene, Polyurethane, PTFE
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Shape
90 Degrees Elbow
For Media Type
Air, Food, Potable Water, Gases
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
5 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290.08 psi
Operating Temperature - Maximum
374 Degrees F

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Fitting Thread Size 3/8 In., Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 374 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.