Zoro Homepage

Push to Connect Fitting, Stainless Steel, Silver

  • Mfr # 60111X-6-1/4

  • Zoro # G103575570


product price: $41.55
/ea

Key Features

Specific Fitting Shape
Straight Adapter
System of Measurement
Imperial/Metric
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE
Application
Air
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60111X-6-1/4
Zoro #
G103575570
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3/4 in
Compatible Copper Tube Size
4 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Thread Size
1/4"
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
Straight Adapter
System of Measurement
Imperial/Metric
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE
Application
Air
Color
Silver
Fitting Side A Connection Type
Push-to-Connect
Thread Sealant Type
FKM
Fitting Side B Connection Type
Universal
Release Ring Material
Stainless Steel
Release Type
Collet
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Material
Stainless Steel
Maximum Operating Temperature
392 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Material Grade
316
Maximum Operating Pressure
290 psi
Minimum Operating Temperature
5 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Straight
For Media Type
Air
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
392 Degrees F
Operating Temperature - Minimum
5 Degrees F
Connector Type
Adapter

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/4 In., Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F, Overall Length 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.