Zoro Homepage

Push to Connect Fitting, Stainless Steel, Silver

  • Mfr # 60211X-10-3/8

  • Zoro # G503575996


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Swivel Adapter Tee
Color
Silver
Pipe Size
3/8 in
Standards
1907/2006 (REACH), 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
System of Measurement
Imperial/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60211X-10-3/8
Zoro #
G503575996
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3/8 in
Overall Length
47 mm
Fitting Thread Size
1/8"
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side C Pipe Size
3/8 in
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Swivel Adapter Tee
Color
Silver
Standards
1907/2006 (REACH), 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
System of Measurement
Imperial/Metric
Application
Chemical, Food Process
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Ring Material
Stainless Steel
Fitting Side C Connection Type
Universal
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
437 Degrees F
Release Type
Collet
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Material Grade
316
Minimum Operating Temperature
-5 Degrees F
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Material
Stainless Steel
Fitting Shape
Tee
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Fitting Side 3 Connection Type
Universal Thread
Operating Temperature - Maximum
437 Degrees F
For Media Type
Compressed Air, Food
Connector Type
Adapter
Operating Temperature - Minimum
-5 Degrees F
Fitting Features
Swivel
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Chemical, Food Process, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.