Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Disconn. Fitting, (F)NPT, 1/4, Brass

  • Mfr # 80192-08

  • Zoro # G9722781


product price: $14.29
/ea

Key Features

Interchange Type
Universal
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80192-08
Zoro #
G9722781
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
1/2 in
Coupling Size
1/4 in
Thread Size
1/2" -14
Overall Length
2 5/16 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
15/16 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Universal
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPTF
Finish/Coating
Nickel Plated
Max. Flow Rate
595 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Color
Silver
Temp. Range
0 Degrees to 160 Degrees F
Application
Compressed Air Systems, Air Tools
Includes
Nickel-Plated Brass, Stainless Steel Locking Balls, Protected Seal
For Use With
Compressed Air Systems
Valve Type
Poppet
Barbed
No
Max. Working Pressure @ 70 F
250 psi

Description

Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPTF, Coupling Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.