Zoro Homepage

Strt, Brass, UNF , Push-Fit

  • Mfr # 89000-06-08

  • Zoro # G8681680


product price: $5.65
/ea

Key Features

Standards
14743:2004 ISO, 1907/2006 REACH, 2011/65/CE RoHS, 2014/68/UE PED
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
UNF
Operating Temperature - Maximum
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89000-06-08
Zoro #
G8681680
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size
#10-32

Details

Item
Push-Fit Fitting
Standards
14743:2004 ISO, 1907/2006 REACH, 2011/65/CE RoHS, 2014/68/UE PED
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
UNF
Operating Temperature - Maximum
176 Degrees F
Fitting Material
Brass
Fitting Shape
Straight
Operating Pressure - Maximum
290 psi

Description

Push-Fit Fitting, Fitting Material Brass, Fitting Thread Size #10-32, Standards 14743:2004 ISO, 1907/2006 REACH, 2011/65/CE RoHS, 2014/68/UE PED

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.