Zoro Homepage

Strt, Metal, Push-Fit , Threaded, PK5

  • Mfr # 57020-4-1/8

  • Zoro # G8841489


product price: $19.49
/pk 5, $3.90/ea

Key Features

System of Measurement
Metric
Fitting Material
Metal
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2020, PED 2014/68/UE
Fitting Shape
Straight
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57020-4-1/8
Zoro #
G8841489
UPC #
-
Country of Origin
Italy

Details

Item
Push-Fit Adapter Fitting
System of Measurement
Metric
Fitting Material
Metal
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2020, PED 2014/68/UE
Fitting Shape
Straight
Operating Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
20 bar
Fitting Side 2 Connection Type
Threaded
Operating Temperature - Maximum
176 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Fitting Material Metal, Standards 1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2020, PED 2014/68/UE, System of Measurement Metric, Package Quantity 5

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.