Strt, Metal, Push-Fit , Threaded, PK5
Mfr # 57020-8-1/4
Zoro # G8841224
product price: $24.19
/pk 5, $4.84/eaKey Features
System of Measurement
Metric
Fitting Material
Metal
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2020, PED 2014/68/UE
Operating Pressure - Maximum
20 bar
Fitting Side 1 Connection Type
Push-to-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57020-8-1/4
Zoro #
G8841224
UPC #
-
Country of Origin
Italy
Details
Item
Push-Fit Adapter Fitting
System of Measurement
Metric
Fitting Material
Metal
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2020, PED 2014/68/UE
Operating Pressure - Maximum
20 bar
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
Threaded
Description
Push-Fit Adapter Fitting, Fitting Material Metal, Standards 1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2020, PED 2014/68/UE, System of Measurement Metric, Package Quantity 5
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.