Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MNPT, 8mm Tube OD, 1/2 in Pipe Size, 5 PK

  • Mfr # 50222N-8-1/2-PK5

  • Zoro # G0753645


product price:  $52.49
/pk 5, $10.50/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Application
Air, Steam
Tube Size
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50222N-8-1/2-PK5
Zoro #
G0753645
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
8mm
Pipe Size
1/2 in
Hex Head Size
22 mm
Overall Length
1 15/16 in
Fitting Side C Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 3 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Tee Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Application
Air, Steam
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Run Tee
Fitting Shape
Tee
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Body Material
Nickel Plated Brass
Fittings Sub-Category
Tees
Pipe Fitting Connection Type
MNPT x Tube
Gasket Material
Rubber
Color
Silver
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
250 psi
Release Type
Collet
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Fitting Side A Connection Type
Push-to-Connect
Finish/Coating
Nickel Plated
Fitting Material
Brass
Fitting Side C Connection Type
MNPT
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
For Media Type
Compressed Air, Gases
Operating Temperature - Maximum
160 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Operating Temperature - Minimum
0 Degrees F
Material Grade
C36000

Description

Push-Fit Tee Fitting, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Brass, Maximum Operating Pressure 250 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.