Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Fitting Kit, Universal Thread, 1/8 in Tube OD, Brass

  • Mfr # 87861-02

  • Zoro # G3202001


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Max. Pressure
190 psi
Connection Type
Universal Thread
Tube Size
1/8 in
Fitting Connection Type
Push-to-Connect, Universal Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87861-02
Zoro #
G3202001
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Compatible Tube Sizes Included
1/8 in

Details

Item
Tube Fitting Kit
Material
Brass
Max. Pressure
190 psi
Connection Type
Universal Thread
Fitting Connection Type
Push-to-Connect, Universal Thread
Temp. Range
0 to 200 Degrees F
Specific Pipe Fitting Shape
Fitting Kit
Body Material
Nickel Plated Brass
Basic Pipe Fitting Material
Metal
Includes
Connectors, Elbows, Tees, Unions
Number of Pieces
60
Basic Pipe Fitting Shape
Kit
Pipe Fitting Connection Type
Push-To-Connect
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shapes Included
Connector, Elbow, Tee, Union
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
190 psi
Connector Type
Union
Operating Temperature - Maximum
200 Degrees F
Finish
Nickel-Plated
Operating Pressure - Maximum
190 psi
Material Grade
CA360
Fitting Shapes Included
Connector, Elbow, Tee, Union
Operating Temperature - Minimum
0 Degrees F

Description

The AIGNEP USA - 87861-02 is a Tube Fitting Kit classified under 'Push On Hose Fittings'. It supports various industrial or commercial operations with diverse fitting shapes such as Connector, Elbow, Tee, and Union, rendering it suitable for diverse tube fitting needs. It is designed for a tube size of 1/8 inch and ensures an efficient connection with its Push-to-Connect and Universal Thread connection type. Crafted from CA360 grade Brass with a Nickel-Plated finish, this kit is made from strong, Nickel Plated Brass material.

Key Features:

  • The Kit is made from strong, Nickel Plated Brass material.
  • The Kit contains 60 pieces including Connectors, Elbows, Tees, and Unions.
  • Designed for a universal thread connection.
  • Maximum operating pressure is rated at 190 psi.
  • Rated for operation within a temperature range of 0 to 200 Degrees F.
  • Has fitting shapes such as Connector, Elbow, Tee, and Union.
  • Designed for a tube size of 1/8 inch.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.