Shop AIGNEP USA

Push-Fit Elbow Fitting, Push-to-Connect x BSPP, 10mm Tube OD, 3/8 in Pipe Size, Stainless Steel

  • Mfr # 60115-10-3/8
  • Zoro # G5095767

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Tube Size
10mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60115-10-3/8
Zoro #
G5095767
UPC #
-
Country of Origin
United States
Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Compliance
EN331, REACH, ROHS
Color
Silver
Body Material
Stainless steel
Gasket Material
PTFE/FKM
Fittings Sub-Category
Elbows
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Minimum Operating Temperature
5 Degrees F
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
437 Degrees F
Material Grade
316L
Release Ring Material
PTFE/FKM
System of Measurement
Imperial/Metric
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Thread Sealant Type
FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
BSPP
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F
Operating Pressure - Maximum
290 psi
For Media Type
Air
Operating Temperature - Minimum
5 Degrees F
Fitting Side 2 Connection Type
MBSPP
Fitting Features
Swivel
Wire Color
Silver

Dimensions

Tube Size
10mm
Pipe Size
3/8 in
Hex Head Size
9/16 in
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
3/8 in
Fitting Thread Size
3/8-19
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
3/8 in

Description

The AIGNEP USA - 60115-10-3/8 is categorized under Push On Hose Fittings. This particular item, often used for transmitting liquids, gases, or other substances within an industrial or commercial setting, is constructed with the intent to facilitate a stable connection. The design of this Push On Hose Fitting aims to create a connection, thus making it a crucial part of various production and manufacturing processes.

Key Features:

  • Falls under the category of Push On Hose Fittings, indicating its role in facilitating connections in different applications.
  • Manufactured by AIGNEP USA - a renowned name in the sector with a diverse product line.
  • The model number is 60115-10-3/8, serving as a convenient reference for replacements or compatibility questions.
  • The product does not hold any specific certifications or ratings, which suggests it could be potentially appropriate for general uses.
  • Its main function is to set up connections, a role it fulfills during operations across numerous industries.
  • This purchase does not include any warranties or promotions.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.