Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 6mm Tube OD, 1/4 in Pipe Size

  • Mfr # 55222-6-1/4

  • Zoro # G5098016


product price:  $4.89
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Tube Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55222-6-1/4
Zoro #
G5098016
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
6mm
Pipe Size
1/4 in
Hex Head Size
7/16 in
Overall Length
1 9/16 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side C Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Standards
EN 331, REACH, RoHS
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Tee
Gasket Material
NBR70
Color
Black
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Body Material
Composite
Compliance
EN331, REACH, ROHS
Fittings Sub-Category
Tees
Fitting Material
Nylon
Fitting Side C Connection Type
Universal
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
160 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
System of Measurement
Imperial/Metric
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Operating Temperature - Maximum
160 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Adapter
Fitting Features
Swivel
Fitting Side 3 Connection Type
Universal Thread
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
290 psi

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.