Zoro Homepage

Universal Flow Control, 1/2 In, NPT x Tube

  • Mfr # 88973-08-08

  • Zoro # G2638413


product price: $32.89
/ea

Key Features

Body Material
Stainless Steel
Valve Port Size
1/2 in
Tube Size
1/2"
Connection
NPT x Tube
Valve Flow
In and Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88973-08-08
Zoro #
G2638413
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Valve Port Size
1/2 in
Tube Size
1/2"
Pipe Size
1/2"
Valve Body Size
1/2 in
Valve Tube Size
1/2 in
Air Connection Size
1/2 in
Connection Size
1/2 in

Details

Item
Universal Flow Control
Body Material
Stainless Steel
Connection
NPT x Tube
Valve Flow
In and Out
Body Material - Valves
Nickel-Plated Brass
Valve Style
Elbow
Flow
In and Out
Temp. Range
0 Degrees to 160 Degrees F
Style
Elbow
Pressure Range
0 to 250 psi
Adjustment
Screw
Connection Type
NPT
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Adjustment Type
Screwdriver Slot
Fitting Style
Elbow
Metering Direction
Meter In, Meter Out
Air Connection Type
Tube
Minimum Operating Pressure
14.5 psi
Body Material Finish
Nickel Plated
Maximum Operating Pressure
145 psi
Maximum Flow Rate
26.5 cfm

Description

Universal Flow Control, Adjustment Type Screwdriver Slot, Valve Body Size 1/2 in, Air Connection Size 1/2 in, Connection Type NPT, Connection Size 1/2 in, Air Connection Type Tube, Metering Direction Meter In, Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 26.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.