Wye, Push-Fit1/4", FNPT1/4", MNPT1/4", PK5
Mfr # 6000-1/4
Zoro # G8842143
product price: $36.69
/pk 5, $7.34/eaKey Features
Finish
Nickel-Plated
Fitting Material
Brass
Operating Pressure - Maximum
100 bar
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6000-1/4
Zoro #
G8842143
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Details
Item
Push-Fit Wye Fitting
Finish
Nickel-Plated
Fitting Material
Brass
Operating Pressure - Maximum
100 bar
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
FNPT
Fitting Side 3 Connection Type
MNPT
Operating Temperature - Maximum
572 Degrees F
Operating Temperature - Minimum
0 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Wye
Connector Type
Adapter
Description
Push-Fit Wye Fitting, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Brass, Compatible Copper Tube Size Not Applicable, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.