Wye, Brass, BSPP , BSPT 1/2", FBSPP 1/2"
Mfr # 6000-1/2
Zoro # G216146834
product price: $12.69
/eaKey Features
Application
Pneumatics
Standards
REACH, RoHS
System of Measurement
Imperial
Fitting Material
Brass
Fitting Side 1 Connection Type
BSPP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6000-1/2
Zoro #
G216146834
UPC #
-
Country of Origin
Italy
Dimensions
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 3 Pipe Size
1/2 in
Details
Application
Pneumatics
Standards
REACH, RoHS
Item
Push-Fit Wye Fitting
System of Measurement
Imperial
Fitting Material
Brass
Fitting Side 1 Connection Type
BSPP
Fitting Side 2 Connection Type
BSPT
Fitting Shape
Wye
For Media Type
Compressed Air
Operating Temperature - Maximum
572 Degrees F
Fitting Side 3 Connection Type
FBSPP
Operating Pressure - Maximum
290 psi
Finish
Nickel-Plated
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Description
Push-Fit Wye Fitting, Application Pneumatics, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Brass, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.